This product requires certification to purchase.

6 x 5 in. Grooved Copper Tee

Victaulic

No. 625 6 x 5 in. Grooved Copper Tee

  • Fast #
  • Part #VFF11625C0C-NR
  • Item #367256
  • Manufacturer Part #FF11625C0C
5 out of 5 Customer Rating
Brand image
Victaulic

No. 625 6 x 5 in. Grooved Copper Tee

  • Fast #
  • Part #VFF11625C0C-NR
  • Item #367256
  • Manufacturer Part #FF11625C0C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
No. 625
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
5 in
Fitting Sizes:
6 in x 6 in x 5 in
Fitting Type:
Tee
Material:
Cast Copper
UPC:
688304078576
Weight:
15.10 lb