24 dish cap w60 ags org cst e/e 10 1/2
No. W60 24 dish cap w60 ags org cst e/e 10 1/2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes from 14 – 60" | DN350 – DN1500
- Fitting pressure ratings are equivalent to the Victaulic AGS™ coupling used to install them
- Grooved ends eliminate pipe end preparation for the fittings
Specifications
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Coupling, Valves
- Coating:
- Painted
- Collection:
- No. W60
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- UPC:
- 195150216484