Paint Shield in Orange
Paint Shield in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- Product Type:
- Paint Shield
- UL Listed:
- No
- Weight:
- 0.01 lb