This product requires certification to purchase.

10 in. CPVC No. 350 Straight Schedule 80 CPVC 90 Degree Elbow

Victaulic

PGS™ 300 10 in. CPVC No. 350 Straight Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #VF10035000P
  • Item #7544890
  • Manufacturer Part #F10035000P
4.4 out of 5 Customer Rating
Brand image
Victaulic

PGS™ 300 10 in. CPVC No. 350 Straight Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #VF10035000P
  • Item #7544890
  • Manufacturer Part #F10035000P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784
Application:
Fire Protection
Clean Bagged:
No
Collection:
PGS™ 300
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
80
UL Listed:
No
UPC:
883481699037