This product requires certification to purchase.

2-1/2 CPVC S80 351 45 Elbow

Victaulic

PGS™ 300 2-1/2 CPVC S80 351 45 Elbow

  • Fast #
  • Part #VF0243510TC
  • Item #9507012
  • Manufacturer Part #F0243510TC
3.1 out of 5 Customer Rating
Brand image
Victaulic

PGS™ 300 2-1/2 CPVC S80 351 45 Elbow

  • Fast #
  • Part #VF0243510TC
  • Item #9507012
  • Manufacturer Part #F0243510TC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
PGS™ 300
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
80
UL Listed:
No
UPC:
195150102282