This product requires certification to purchase.

2-1/2 in. CPVC Elbow

Victaulic

PGS-300 2-1/2 in. CPVC Elbow

  • Fast #
  • Part #VF0243500TC-NR
  • Item #9927473
  • Manufacturer Part #F0243500TC
5 out of 5 Customer Rating
Brand image
Victaulic

PGS-300 2-1/2 in. CPVC Elbow

  • Fast #
  • Part #VF0243500TC-NR
  • Item #9927473
  • Manufacturer Part #F0243500TC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Sizes from 2 - 12"/DN50 - DN300
  • Refer to the submittal for maximum pressure ratings and temperature reduction factors
  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
PGS-300
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
CPVC
Schedule Class:
80
UPC:
195150102275