3 in. Grooved 300 psi 200F Schedule 80 CPVC 45 Degree Elbow
PGS™ 300 3 in. Grooved 300 psi 200F Schedule 80 CPVC 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- CPVC Pipe, PVC Pipe
- Clean Bagged:
- No
- Collection:
- PGS™ 300
- Elbow Degree:
- 45
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- Minimum Temperature:
- 32
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 80
- UPC:
- 195150068847