3 x 3 x 1 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee
PGS™ 300 3 x 3 x 1 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 - 12in/DN50 - DN300
- Refer to the submittal for maximum pressure ratings and temperature reduction factors
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- PGS™ 300
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Socket Weld
- End Connections:
- Grooved x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3 in x 3 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Size:
- 1/4 in-2 in
- Temperature Range:
- 32 to 200 Deg F (0 to 93 Deg C)
- Weight:
- 2.30 lb