3 x 3 x 2 in. CPVC Reducing Tee
PGS-300 3 x 3 x 2 in. CPVC Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
- Sizes from 2 - 12"/DN50 - DN300
- Refer to the submittal for maximum pressure ratings and temperature reduction factors
Documents
Specifications
- ASTM:
- ASTM D-1784
- Collection:
- PGS-300
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 2
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Tee, Reducing
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Schedule Class:
- 80
- UPC:
- 195150068823