3 x 4-1/2 in. Grooved x Flanged 150# CPVC Adapter
PGS™ 300 3 x 4-1/2 in. Grooved x Flanged 150# CPVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
- Sizes from 2 - 12in/DN50 - DN300
- Refer to the submittal for maximum pressure ratings and temperature reduction factors
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- PGS™ 300
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 883481705219