This product requires certification to purchase.

4 in. Grooved Schedule 80 CPVC 90 Degree Elbow

Victaulic

PGS™ 300 4 in. Grooved Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #VF0403500TC
  • Item #8813261
  • Manufacturer Part #F0403500TC
5 out of 5 Customer Rating
Brand image
Victaulic

PGS™ 300 4 in. Grooved Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #VF0403500TC
  • Item #8813261
  • Manufacturer Part #F0403500TC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784
Application:
CPVC Pipe, PVC Pipe
Clean Bagged:
No
Collection:
PGS™ 300
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
80
UPC:
195150030653