This product requires certification to purchase.

4 x 4 x 1-1/2 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee

Victaulic

PGS™ 300 4 x 4 x 1-1/2 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #VFD7235400B
  • Item #9194376
  • Manufacturer Part #FD7235400B
3.6 out of 5 Customer Rating
Brand image
Victaulic

PGS™ 300 4 x 4 x 1-1/2 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #VFD7235400B
  • Item #9194376
  • Manufacturer Part #FD7235400B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Sizes from 2 - 12in/DN50 - DN300
  • Refer to the submittal for maximum pressure ratings and temperature reduction factors
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784
Application:
Fire Protection
Clean Bagged:
No
Collection:
PGS™ 300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Socket Weld
End Connections:
Grooved x Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
4 in x 4 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
80
UPC:
883481704977