This product requires certification to purchase.

6 x 6 x 3 in. CPVC Reducing Tee

Victaulic

PGS-300 6 x 6 x 3 in. CPVC Reducing Tee

  • Fast #
  • Part #VFF0535300C-NR
  • Item #9912690
  • Manufacturer Part #FF0535300C
3.3 out of 5 Customer Rating
Brand image
Victaulic

PGS-300 6 x 6 x 3 in. CPVC Reducing Tee

  • Fast #
  • Part #VFF0535300C-NR
  • Item #9912690
  • Manufacturer Part #FF0535300C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Sizes from 2 - 12"/DN50 - DN300
  • Refer to the submittal for maximum pressure ratings and temperature reduction factors
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Collection:
PGS-300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Tee, Reducing
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Schedule Class:
80
UPC:
883481700672