This product requires certification to purchase.

3 in. Grooved 300 psi 200F Schedule 80 CPVC Tee

Victaulic

PGS-300 Style 352 3 in. Grooved 300 psi 200F Schedule 80 CPVC Tee

  • Fast #
  • Part #VF0303520TC
  • Item #9731723
  • Manufacturer Part #F0303520TC
5 out of 5 Customer Rating
Brand image
Victaulic

PGS-300 Style 352 3 in. Grooved 300 psi 200F Schedule 80 CPVC Tee

  • Fast #
  • Part #VF0303520TC
  • Item #9731723
  • Manufacturer Part #F0303520TC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Sizes from 2 - 12 in./DN50 - DN300
  • Refer to the submittal for maximum pressure ratings and temperature reduction factors
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
PGS-300 Style 352
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight Tee
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF SE 17304
NSF Certified:
No
Pressure - Maximum:
300 psi
Schedule Class:
80
UPC:
195150102299