6 x 6 x 1 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee
PGS™ 354 6 x 6 x 1 in. Grooved x Socket Weld 150# Reducing Schedule 80 CPVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
- Sizes from 2 - 12in/DN50 - DN300
- Refer to the submittal for maximum pressure ratings and temperature reduction factors
- Regional availability, contact Victaulic for details
Specifications
- ASTM:
- ASTM D-1784
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- PGS™ 354
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Socket Weld
- End Connections:
- Grooved x Grooved x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 6 in x 6 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 80
- UPC:
- 883481704984