This product requires certification to purchase.

2 x 12 x 2-17/100 in. Socket Fusion Socolet SDR 7.3 PP-RCT Adapter in Grey

Victaulic

PGS™ 361 2 x 12 x 2-17/100 in. Socket Fusion Socolet SDR 7.3 PP-RCT Adapter in Grey

  • Fast #
  • Part #VFC4336100P-NR
  • Item #9194382
  • Manufacturer Part #FC4336100P
3.3 out of 5 Customer Rating
Brand image
Victaulic

PGS™ 361 2 x 12 x 2-17/100 in. Socket Fusion Socolet SDR 7.3 PP-RCT Adapter in Grey

  • Fast #
  • Part #VFC4336100P-NR
  • Item #9194382
  • Manufacturer Part #FC4336100P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Application:
Fire Protection
Clean Bagged:
No
Collection:
PGS™ 361
End Connection 1:
Grooved
End Connection 2:
Socket Weld
End Connections:
Grooved x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
O-Let
IAPMO Listed:
Yes
Length:
5-87/100 in
Material:
Plastic
Material Type:
CPVC
NSF:
NSF SE 17304
NSF Certified:
Yes
Schedule Class:
80
UL Listed:
No
UPC:
883481722285