1-1/4 in. Sweat x Plain End Ductile Iron Dielectric Adapter
QuickVic™ 1-1/4 in. Sweat x Plain End Ductile Iron Dielectric Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
Documents
Specifications
- ASTM:
- ASTM A536
- Coating:
- Copper
- Collection:
- QuickVic™
- End Connection 1:
- Sweat
- End Connection 2:
- Plain End
- End Connections:
- Sweat x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Dielectric Nipple
- Length:
- 4-9/10 in
- Material:
- Ductile Iron
- UPC:
- 883481750790