This product requires certification to purchase.

2-1/2 Grooved Coupling E Gasket 107N -

Victaulic

QuickVic™ 2-1/2 Grooved Coupling E Gasket 107N -

  • Fast #
  • Part #VDOML024107GEN-NR
  • Item #5176255
  • Manufacturer Part #L024107GEN
4.8 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ 2-1/2 Grooved Coupling E Gasket 107N -

  • Fast #
  • Part #VDOML024107GEN-NR
  • Item #5176255
  • Manufacturer Part #L024107GEN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Galvanized
Collection:
QuickVic™
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Weight:
2.85 lb