This product requires certification to purchase.

3 Galvanized Grooved Coupling With E Gasket 177N

Victaulic

QuickVic™ 3 Galvanized Grooved Coupling With E Gasket 177N

  • Fast #
  • Part #VDOML030177GEN
  • Item #5175738
  • Manufacturer Part #L030177GEN
3.3 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ 3 Galvanized Grooved Coupling With E Gasket 177N

  • Fast #
  • Part #VDOML030177GEN
  • Item #5175738
  • Manufacturer Part #L030177GEN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
QuickVic™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Material:
Ductile Iron, Plastic
Material Type:
PVC, CPVC
Weight:
4.30 lb