This product requires certification to purchase.

3 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow

Victaulic

QuickVic™ 3 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VF030V10G00
  • Item #9722144
  • Manufacturer Part #F030V10G00
5 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ 3 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VF030V10G00
  • Item #9722144
  • Manufacturer Part #F030V10G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Compact, full-flow design optimal for use in tight spaces
  • Connects pipe and provides change in direction
  • Pressures up to 400 psi I 2758 kPa
  • Sizes from 2 in. - 12 in. I DN50 - DN300
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
QuickVic™
Fitting Type
Elbow, Straight
Material
Ductile Iron
Warranty & Product Information
Application
Pipe
ASTM
ASTM A-123, ASTM A-536 Grade 65-45-12
Origin
Domestic
UPC
195150208748