3 in. Painted Grooved Coupling
QuickVic™ 3 in. Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 1000 psi / 6895 kPa / 69 bar
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- QuickVic™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 4.30 lb