6 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow
QuickVic™ 6 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Compact, full-flow design optimal for use in tight spaces
- Connects pipe and provides change in direction
- Pressures up to 400 psi I 2758 kPa
- Sizes from 2 in. - 12 in. I DN50 - DN300
- Regional availability, contact Victaulic for details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-536 Grade 65-45-12
- Application:
- Pipe
- Coating:
- Hot Dipped Galvanized
- Collection:
- QuickVic™
- Elbow Degree:
- 90
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- Origin:
- Domestic
- UPC:
- 195150213339