This product requires certification to purchase.

8 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

Victaulic

QuickVic™ 8 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF080V20G00
  • Item #9722130
  • Manufacturer Part #F080V20G00
3.1 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ 8 in. Grooved Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF080V20G00
  • Item #9722130
  • Manufacturer Part #F080V20G00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compact, full-flow design optimal for use in tight spaces
  • Connects pipe and provides change in direction
  • Pressures up to 400 psi I 2758 kPa
  • Sizes from 2 in. - 12 in. I DN50 - DN300
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-123, ASTM A-536 Grade 65-45-12
Coating:
Hot Dipped Galvanized
Collection:
QuickVic™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Tee
ISO:
ISO 9001:2015
Material:
Ductile Iron
Origin:
Domestic
UPC:
195150240175