6 in. Painted Grooved Coupling
QuickVic™ Flexible Coupling Style 177N 6 in. Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 1000 psi / 6895 kPa / 69 bar
Documents
Specifications
- ASTM:
- ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Orange Enamel, Painted
- Collection:
- QuickVic™ Flexible Coupling Style 177N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 2-19/50
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure - High:
- 450
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 883481355315
- Weight:
- 12.80