This product requires certification to purchase.

8 in. Orange Enamel Coupling

Victaulic

QuickVic™ Flexible Coupling Style 177N 8 in. Orange Enamel Coupling

  • Fast #
  • Part #VL080177PTN
  • Item #9977451
  • Manufacturer Part #L080177PTN
3.9 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ Flexible Coupling Style 177N 8 in. Orange Enamel Coupling

  • Fast #
  • Part #VL080177PTN
  • Item #9977451
  • Manufacturer Part #L080177PTN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Sizes from 2 - 8" | DN50 - DN200
  • Pressures up to 1000 psi | 6895 kPa | 69 bar
  • Optional galvanized coating
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
15-13/100 in
Weight
20.7 lb
Characteristics & Features
Coating
Orange Enamel
Collection
QuickVic™ Flexible Coupling Style 177N
Fitting Type
Coupling, Straight
Material
Ductile Iron, Rubber
Material Type
Nitrile
Schedule Class
10, 40
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
UL Listed
Yes
UPC
883481514088