12 in. Blue Coupling
QuickVic™ Installation-Ready™ Style 807N 12 in. Blue Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use on stainless steel and galvanized carbon steel potable water piping systems only
- Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
- Sizes from 2 - 12" | DN50 - DN300
- Pressures up to 750 psi | 5171 kPa | 52 bar
- Operating temperature: +0°F to +180°F | -18°C to +82°C
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
- Application:
- Portable Water
- Coating:
- Blue
- Collection:
- QuickVic™ Installation-Ready™ Style 807N
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 19 in
- Material:
- Ductile Iron, Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S, 40S
- UL Listed:
- Yes
- Weight:
- 27.2 lb