This product requires certification to purchase.

2 in. Blue Grooved Ductile Iron Coupling

Victaulic

QuickVic™ Installation-Ready™ Style 807N 2 in. Blue Grooved Ductile Iron Coupling

  • Fast #
  • Part #VL020807HP0
  • Item #8111679
  • Manufacturer Part #L020807HP0
4 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ Installation-Ready™ Style 807N 2 in. Blue Grooved Ductile Iron Coupling

  • Fast #
  • Part #VL020807HP0
  • Item #8111679
  • Manufacturer Part #L020807HP0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • For use on stainless steel and galvanized carbon steel potable water piping systems only
  • Utilizes grade P gasket material for improved resistance to typical potable water disinfectants
  • Sizes from 2 – 12 in. | DN50 – DN300
  • Pressures up to 750 psi | 5171 kPa | 52 bar
  • Operating temperature: +0°F to +180°F | -18°C to +82°C
  • Provides a rigid pipe joint designed to restrict axial or angular movement
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B36.10
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-395 Grade 65-45-12, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM F-593, ASTM F-594
Application:
Potable Water
Coating:
Blue
Collection:
QuickVic™ Installation-Ready™ Style 807N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
2-13/100 in
Material:
Ductile Iron, Carbon Steel, Rubber
Material Type:
Fluoroelastomer
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
750
UL Listed:
Yes
UPC:
883481934084
Weight:
2.7 lb