3 in. Hot Dipped Grooved Coupling
QuickVic™ Installation-Ready™ Style 807N 3 in. Hot Dipped Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For use on stainless steel and galvanized carbon steel potable water piping systems only
- Utilizes Grade P gasket material for improved resistance to typical potable water disinfectants
- Sizes from 2 – 12 in. | DN50 – DN300
- Pressures up to 750 psi | 5171 kPa | 52 bar
- Operating temperature: +0°F to +180°F | -18°C to +82°C
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-123, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM F-593, ASTM F-594
- Application:
- Potable Water
- Coating:
- Hot Dipped Galvanized
- Collection:
- QuickVic™ Installation-Ready™ Style 807N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
- Length:
- 2-13/100
- Material:
- Ductile Iron, Carbon Steel, Rubber
- Material Type:
- Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 750
- UL Listed:
- Yes
- UPC:
- 883481941235
- Weight:
- 3.60