1/2 in. 300 psi Ductile Iron 90 Degree Bend
QuickVic™ Installation-Ready™ Style P10 1/2 in. 300 psi Ductile Iron 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Hydraulic control valves are devices capable of controlling variables such as pressure, flow, or level
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Installation-Ready™ Style P10
- Elbow Degree:
- 90°
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UPC:
- 883481785600