1-1/2 x 1-1/4 in. Orange Enamel Female Reducing Coupling
QuickVic™ Installation-Ready™ Style P50 1-1/2 x 1-1/4 in. Orange Enamel Female Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
Documents
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-449, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
- Application:
- Carbon Steel Pipe
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Installation-Ready™ Style P50
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001:9008
- Length:
- 4-9/10 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- UPC:
- 883481804523
- Weight:
- 3 lb