This product requires certification to purchase.

1/2 in. Brass Full Port Plain End Ball Valve

Victaulic

QuickVic™ SD Installation-Ready™ Series P89 1/2 in. Brass Full Port Plain End Ball Valve

  • Fast #
  • Part #VV004P89C00
  • Item #7665435
  • Manufacturer Part #V004P89C00
3.3 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ SD Installation-Ready™ Series P89 1/2 in. Brass Full Port Plain End Ball Valve

  • Fast #
  • Part #VV004P89C00
  • Item #7665435
  • Manufacturer Part #V004P89C00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Beaver, WV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9, ASME B36.10
ASTM:
ASTM A-106, ASTM A-135, ASTM A-53, ASTM B-241
Clean Bagged:
No
Collection:
QuickVic™ SD Installation-Ready™ Series P89
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
300
UL Listed:
No
UPC:
883481720779
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.6 lb