2 in. Brass Full Port Plain End Ball Valve
QuickVic™ SD Installation-Ready™ Series P89 2 in. Brass Full Port Plain End Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9, ASME B36.10
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM B-241
- Clean Bagged:
- No
- Collection:
- QuickVic™ SD Installation-Ready™ Series P89
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 6-19/50 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 300
- UL Listed:
- No
- UPC:
- 883481720823
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 5.4 lb