Victaulic
QuickVic™ Style 107N 10 in. Orange Enamel and Painted Grooved Coupling
Part #VL100107PEN | Item #4716081 | Manufacturer Part #L100107PEN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 40
How to get it:
Product Details
- Angled bolt pad provides rigidity
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME B31.1, ASME B31.9
ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-606
Clean Bagged: No
Coating: Orange Enamel, Painted
Collection: QuickVic™ Style 107N
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved x Grooved
FM Approved: Yes
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Fitting Type: Coupling, Straight
ISO Specifications: ISO 4200, ISO 898-1
Lead Law Compliant: Yes
Length: 16-93/100 in
Material: Ductile Iron, Rubber
Material Type: EPDM
Maximum Pressure: 750 psi
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Outside Diameter: 10-3/4 in
Product Type: Coupling
UL Listed: Yes
Weight: 23.60
Width: 2-71/100 in