10 in. Orange Enamel and Painted Grooved Coupling
This product has been replaced by
Manufacturer Part #C100107PT0
QuickVic™ Style 107N 10 in. Orange Enamel and Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN-FE5
- Coating:
- Orange Enamel, Painted
- Collection:
- QuickVic™ Style 107N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Coupling
- ISO:
- ISO 898-1, ISO 4200
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 13-14/25
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 883481316187
- Weight:
- 23.60