10 in. Orange Enamel Grooved Coupling
QuickVic™ Style 107N 10 in. Orange Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B63.10, ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- QuickVic™ Style 107N
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-93/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 500
- Temperature Range:
- -30 to 250 Deg F
- UL Listed:
- Yes
- Weight:
- 23.35 lb
- Width:
- 2-71/100 in