2 in. Orange Enamel and Painted Grooved Coupling
This product has been replaced by
Manufacturer Part #C020107PE0
QuickVic™ Style 107N 2 in. Orange Enamel and Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Pallet: 325-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Intended for use in non-potable water systems
- Joins carbon steel and/or stainless steel pipe prepared with the Victaulic original groove system (OGS) groove profile
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Lead-Free
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Coating:
- Orange Enamel, Painted
- Collection:
- QuickVic™ Style 107N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Coupling
- ISO:
- ISO 898-1, ISO 4200
- Length:
- 5-3/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 883481452526
- Weight:
- 2.7 lb