This product requires certification to purchase.

4 in. Hot Dipped Galvanized Grooved Coupling

This product has been replaced by

4 107V QUICKVIC RIGID CPL HMT VP MEC GLV 114.3MM
Victaulic 4 in. Grooved Coupling
Manufacturer Part #C040107GT0
Victaulic

QuickVic™ Style 107N 4 in. Hot Dipped Galvanized Grooved Coupling

  • Fast #
  • Part #VL040107GTN
  • Item #5115426
  • Manufacturer Part #L040107GTN
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

4 107V QUICKVIC RIGID CPL HMT VP MEC GLV 114.3MM
Victaulic 4 in. Grooved Coupling
Manufacturer Part #C040107GT0
Victaulic

QuickVic™ Style 107N 4 in. Hot Dipped Galvanized Grooved Coupling

  • Fast #
  • Part #VL040107GTN
  • Item #5115426
  • Manufacturer Part #L040107GTN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Specifications

ANSI:
ANSI B63.10
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-123, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
QuickVic™ Style 107N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Coupling
ISO:
ISO 898-1 Class 9.8
Length:
8-39/100 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Pressure - High:
750
UL Listed:
Yes
UPC:
883481459020
Weight:
3.90 lb