QuickVic™ Style 107N 8 in. Orange Enamel and Painted Grooved Coupling

Part #VL080107PEN  |  Item #5109116  |  Manufacturer Part #L080107PEN

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 2 in

    Part #VL020107PEN | Mfr. Part #L020107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024107PEN | Mfr. Part #L024107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030107PEN | Mfr. Part #L030107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040107PEN | Mfr. Part #L040107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL050107PEN | Mfr. Part #L050107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060107PEN | Mfr. Part #L060107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080107PEN | Mfr. Part #L080107PEN

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Intended for use in non-potable water systems
  • Joins carbon steel and/or stainless steel pipe prepared with the Victaulic original groove system (OGS) groove profile
  • Provides a rigid pipe joint designed to restrict axial or angular movement
  • Lead-Free

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B31.1, ASME B31.9

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Orange Enamel, Painted

Collection: QuickVic™ Style 107N

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Coupling, Straight

ISO Specifications: ISO 4200, ISO 898-1

Length: 14-1/4 in

Material: Ductile Iron, Rubber

Material Type: EPDM

Maximum Pressure: 750 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: Yes

Weight: 10.5

Width: 2-11/20 in