This product requires certification to purchase.

2 in. Orange Enamel Grooved Coupling

Victaulic

QuickVic™ Style 107V 2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VC020107PT0
  • Item #9953763
  • Manufacturer Part #C020107PT0
3.9 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ Style 107V 2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VC020107PT0
  • Item #9953763
  • Manufacturer Part #C020107PT0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Angled bolt pad provides rigidity
  • Sizes from 2 in. – 12 in.
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Shift limiting slant pad provides rigidity
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
6-13/100 in
Weight
2.9 lb
Characteristics & Features
Coating
Orange Enamel
Collection
QuickVic™ Style 107V
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
Nitrile
Schedule Class
10
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
750
Warranty & Product Information
ANSI
ANSI B36.10
Application
Carbon Steel Pipe, Stainless Steel Pipe
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8, ISO 9001:2015
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
195150282373