3 in. Orange Enamel Grooved Coupling
QuickVic™ Style 107V 3 in. Orange Enamel Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Intended for use in non-potable water systems
- Joins carbon steel and/or stainless steel pipe prepared with the Victaulic original groove system (OGS) groove profile
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Lead-free
- Shift limiting slant pad provides rigidity
- Sizes from 2 in. – 12 in. DN50 – DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style 107V
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8, ISO 9001:2015
- Length:
- 7-1/2
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 750
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 195150282403
- Weight:
- 3.7