8 in. Hot Dipped Galvanized Grooved Coupling
QuickVic™ Style 107V 8 in. Hot Dipped Galvanized Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 2 - 12"
- Pressures up to 750 psi | 5171 kPa | 52 bar
- Shift limiting slant pad provides rigidity
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
- Coating:
- Hot Dipped Galvanized
- Collection:
- QuickVic™ Style 107V
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling, Straight
- ISO:
- ISO 898-1 Class 9.8, ISO 898-2 Class 10, ISO 9001:2015
- Length:
- 14-19/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 750 psi
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 195150335680
- Weight:
- 10.50 lb