5 in. Orange Enamel Grooved Ductile Iron Coupling
QuickVic™ Style 177N 5 in. Orange Enamel Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Sizes from 2 – 8 in. / DN50 –DN200
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Optional galvanized coating
Specifications
- ASTM:
- ASTM A-395 Grade 65-42-12, ASTM A-449, ASTM A-536 Grade 65-42-12, ASTM A-563 Grade B, ASTM B-633, ASTM F-593, ASTM F-594
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style 177N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 2-6/25 in
- Material:
- Ductile Iron, Carbon Steel, Rubber
- Material Type:
- EPDM
- Origin:
- Domestic
- Pressure - High:
- 500
- UL Listed:
- Yes
- Weight:
- 10 lb