1-1/4 in. Orange Enamel Coupling
QuickVic™ Style P07 1-1/4 in. Orange Enamel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Most economical and efficient pipe joining solution for small diameter carbon steel piping systems
Documents
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style P07
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001:2008
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- UPC:
- 883481769679
- Weight:
- 1.6