1-1/2 in. Ductile Iron 90 Degree Bend
QuickVic™ Style P10 1-1/2 in. Ductile Iron 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Hydraulic control valves are devices capable of controlling variables such as pressure, flow, or level
Documents
Specifications
- ASME:
- ASME B13.1, ASME B13.3
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-536 Grade 65-45-12
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style P10
- Elbow Degree:
- 90°
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UPC:
- 883481769747