3/4 in. Ductile Iron 90 Degree Bend
QuickVic™ Style P10 3/4 in. Ductile Iron 90 Degree Bend
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Hydraulic control valves are devices capable of controlling variables such as pressure, flow, or level
Documents
Specifications
- ASME:
- ASME B13.1, ASME B13.3
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style P10
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001:2008
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Elbow
- UL Listed:
- No
- Weight:
- 2.10 lb
- Width:
- 4 in