Rubber Gasket for Series FL-QR/CV3802, Series FL-SR/CV3801, Series FL-QR/DRY/CV3302, V3304 and Series FL-SR/DRY/CV3301 (Bag of 10 Piece)
Rubber Gasket for Series FL-QR/CV3802, Series FL-SR/CV3801, Series FL-QR/DRY/CV3302, V3304 and Series FL-SR/DRY/CV3301 (Bag of 10 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Series FL-QR/CV3802, Series FL-SR/CV3801, Series FL-QR/DRY/CV3302, V3304, Series FL-SR/DRY/CV3301, V3303
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Bag of 10 Piece
- UPC:
- 195150289303