6 x 3 in. Vertical Discharge Vibration Pump Drop
Series 380 6 x 3 in. Vertical Discharge Vibration Pump Drop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes flow control, vibration-controlling flexible couplings, access ports for gauges and thermowells, and an integral flanged pump connection
Specifications
- ASTM:
- ASTM A-53 Grade B, ASTM A-582, ASTM A536 Grade 65-45-12
- Collection:
- Series 380
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Length:
- 40-1/8 in
- Material:
- Ductile Iron
- UL Listed:
- No
- UPC:
- 883481598569