3 x 2 in. Grooved x Threaded 1000 psi Ductile Iron Reducer
Series 52 3 x 2 in. Grooved x Threaded 1000 psi Ductile Iron Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- Series 52
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- No