6 in. Brass Grooved Fluoroelastomer Gear Operator Handle Butterfly Valve
Series 608N 6 in. Brass Grooved Fluoroelastomer Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 2½ – 6" / DN65 –DN150
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Joins quickly to copper tube by utilizing Style 607 or Style 606 rigid couplings
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88
- Application:
- Copper Tubing
- Clean Bagged:
- No
- Coating:
- Black Enamel
- Collection:
- Series 608N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- UL Listed:
- Yes
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve
- Weight:
- 21.7 lb
- Width:
- 5-22/25 in