3 in. Carbon Steel Grooved EPDM and Nitrile Seat Locking Lever Handle Butterfly Valve
Series 700 3 in. Carbon Steel Grooved EPDM and Nitrile Seat Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Two-piece stem permits narrow disc design for low pressure drop performance
- Supplied standard with aluminum bronze disc, 316 stainless steel optional
- Sizes from 1-1/2 - 6" / DN40 - DN150
- Pressures up to 200 psi / 1379 kPa / 14 bar
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM B106, ASTM B148, ASTM B283
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- Series 700
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-81/100 in
- Material:
- Carbon Steel, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Pipelines
- UL Listed:
- Yes
- UPC:
- 688304997877
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lockout Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve